Apply to be a TradeMaster!
Main product image of 36" White Hef-T-Block Mounting Block (Pack of 2)
Magnifying glass
Hover image to zoom

36" White Hef-T-Block Mounting Block (Pack of 2)

SKU:
230-MB36W
Rating:
(1)
Q&A:
(0)
36" White Hef-T-Block Mounting Block (Pack of 2)
Magnifying glass
Hover image to zoom
$87.77 each
In Stock
In Stock
Get 1 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
36" Length
Product Highlight: Color
White

Description

–
36" White Hef-T-Block Mounting Block (Pack of 2)

Note: Image may not be exact representation of item.

Specs

–
Product Type:

Block

Length (Inches):

36"

Color:

White

Capacity (lbs):

900 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Simple and works well!

A little expensive, but simple and good quality. Worked well for a clean installation.
Facility Guy
Chicago, IL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy