Apply to be a TradeMaster!
Main product image of 2-7/8" SpeediChannel Wall Sleeve (Natural)
Magnifying glass
Hover image to zoom

2-7/8" SpeediChannel Wall Sleeve (Natural)

SKU:
230-WS3
Rating:
(2)
Q&A:
(0)
2-7/8" SpeediChannel Wall Sleeve (Natural)
Magnifying glass
Hover image to zoom
$13.37 each
In Stock
In Stock
Get 232 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-7/8"
Product Highlight: Color
Natural

Description

–

The SpeediChannel 230-WS3 2-7/8" white wall sleeve is used to transition from the channel through a wall penetration. The wall sleeve creates a clean hole through the wall and the lineset is covered by the wall cover.


Product Features:

  • Made of polypropylene material to resist the elements and provide lasting protection
  • Paintable
  • Single piece construction
  • Larger diameter for easy installation

Specs

–
Type:

Sleeve

Product Type:

Fitting

Size:

2-7/8"

Color:

Natural

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2.5 out of 2 reviews
50% would recommend this product
2.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Nice design, needs a little design modification.

It could stand to have a better internal radius. There is a casting burr on the leading edge that I removed. Other than that, it worked fine.
Hutseh
Saline, Michigan
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very unhappy

I use to get the 2" sleeves they war good quality and thick pvs but they got discontinued and now this new ones are bigger and very low quality, now I have to get a new very expensive tool for concrete to be able to fit them not a good product
Lbs
Philly
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy