Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Capacitors
Motor Run Capacitors
DiversiTech Motor Run Capacitors
10 MFD Oval Run Capacitor (440V)
Brand:
DiversiTech
SKU:
45100H
Rating:
(1)
Q&A:
(0)
Hover image to zoom
We no longer carry 45100H
Unavailable since November 12, 2023
MANUALS (1)
Product Overview
Product Overview
Suggested Alternative:
10 MFD Oval Motor Run Capacitor (440/370V)
Brand:
Titan Pro
SKU:
TOCF10
(34)
Order by
today
, receive 847 by
Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
440v
10 MFD
Oval
Description
–
Guaranteed for 10,000 hours of life under normal operating conditions
Operating life of 94% at 60,000 hours
Rated Frequency: 50/60 Hz
Applied Standard: UL-810; CSA22.2 No190, IEC60252
Meets 10,000AFC safety requirement per UL-810
Capacitance Tolerance +/-5%
Permissible Temperature: -40°C to +70°C
Individually Packaged
Withstanding Voltage test
Between Terminals: Rated Voltage X 1.75VAC, 10sec
Between Terminals and Case: Rated Voltage X 2+1000VAC, 60sec
Maximum Permissible Voltage: 110% of the rated voltage
Maximum Permissible Current: 130% of the rated current
Oil Filled; Non PCB
1/4” quick connect terminal
Hide Description
Specs
–
MFD:
10
Voltage:
440v
Shape:
Oval
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
capacitor
fit perfect
Rick
Albany, GA
10 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video