Shop Resideo Sale
Main product image of 10 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

10 MFD Oval Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TOCF10
Rating:
(35)
Q&A:
(0)
10 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$3.10 each
In Stock
In Stock
Get 682 Tue, Nov 17
Order by today, receive Tuesday
Shape: 
Oval
Voltage: 
440/370V
440/370V370V480V
MFD: 
10
22.534567.51012.51517.520253035404550
This item replaces: TOC10, POC10B, TOC10B, 45100H, CAP-10/440, POCF10, POC10

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
10 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2.03" Diameter
Product Highlight: Height (Inches)
2.56" Height
Product Highlight: Depth (Inches)
1.24" Depth

Description

–
  • Reliable: 60,000 hours operational life, outperforming standard motor run capacitors of similar value by 83%
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

10

Shape:

Oval

Depth (Inches):

1.24"

Diameter (Inches):

2.03"

Height (Inches):

2.56"

Width (Inches):

2.03"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
MFD
CURRENT ITEM
Product Image of 10 MFD Oval Motor Run Capacitor (440/370V)
10 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF10
(35)
440/370V
10

You May Also Need

Product Reviews

4.91 out of 35 reviews
97% would recommend this product
4.91
out of 35 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
0%
3 star
0%
2 star
3%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great service

I was greatly impressed by Excellent and unexpectedly and pleasurably fast service. When I ordered this part it was delivered exactly 2 days later, which is faster than I expected. I definitely would recommend this company to everyone. The barking in High-quality packaging, I installed it and it's working just great.
VS

Most Liked Negative Review

failed after 5 yrs

Titan Pro -chinese. They seem to not last very long Titan HD - USA made. I quit buying titan pro and buy titan HD now
Showing 1-10 of 35 reviews

Speedy service and Great product

Work well had installed and up and running in no time
Silly Dilly
Indiana
26 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Many times

Good service thank you
Paisa
IL
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Just what I ordered and was so fast receiving it
Teecee
Jaxon Ky
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought this over and over

Works great
Burt
Evart mi.
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to replace if needed

Purchased a spare so I am ready to replace the old one before it goes out/
Mickey
Crossville Tennessee
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Blower motor works great

👍👍👍👍
Hollywood
New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

failed after 5 yrs

Titan Pro -chinese. They seem to not last very long Titan HD - USA made. I quit buying titan pro and buy titan HD now
tom
MD
1 years ago
Was this review helpful to you?

I would buy this product again.

The part fit perfectly. All 3 speeds are good to go. Thank you .
Cuz
Newton, New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house best supplier

good price. fast delivery as always. i am satisfied
Michael
Lake Zurich, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as described.

Replaced my capacitor.
wg8569
Carlisle, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy