Apply to be a TradeMaster!
Main product image of 5-3/4" x 3-1/2" x 2-3/4" Clear Plastic Thermostat Guard with Two Bases
Magnifying glass
Hover image to zoom

5-3/4" x 3-1/2" x 2-3/4" Clear Plastic Thermostat Guard with Two Bases

SKU:
585-TG1
Rating:
(0)
Q&A:
(0)
5-3/4" x 3-1/2" x 2-3/4" Clear Plastic Thermostat Guard with Two Bases
Magnifying glass
Hover image to zoom
$22.53 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Clear
Product Highlight: Material
Plastic
Product Highlight: Size
5-3/4" x 3-1/2" x 2-3/4"

Description

–
Use to prevent tampering with thermostats. The covers are clear, allowing complete viewing of the thermostat and current settings. Furnished complete with ring and/or solid base. Includes vent holes for easy airflow across the thermostat. Lockable with universal key.

Specs

–
Product Type:

Thermostat Guard

Color:

Clear

Material:

Plastic

Size:

5-3/4" x 3-1/2" x 2-3/4"

Features:

Two Bases

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy