Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
10 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Material
–
Plastic Filter (5)
Plastic (5)
Steel Filter (5)
Steel (5)
Features
–
Ring Base Filter (2)
Ring Base (2)
Solid Base Filter (2)
Solid Base (2)
Two Bases Filter (6)
Two Bases (6)
Review Score
–
5 Filter (1)
(1)
Home
Heating Supplies & Parts
Thermostats
Thermostat Guards
Diversitech Thermostat Guards
Diversitech Thermostat Guards
Need a little help?
View our Resources
10 items
FILTER
Grid
List
Sort: Default
585-TG3 Compare Checkbox
Compare
6" x 4" x 3" Steel Thermostat Guard with Solid Base (Beige Steel)
SKU:
585-TG3
DiversiTech
SKU:
585-TG3
Brand:
DiversiTech
–
+
$38.90
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Add to List
585-TG4 Compare Checkbox
Compare
6" x 4" x 3" Steel Thermostat Guard with Ring Base (Beige Steel)
SKU:
585-TG4
DiversiTech
SKU:
585-TG4
Brand:
DiversiTech
–
+
$53.92
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Add to List
585-TG7 Compare Checkbox
Compare
5-1/2" x 3-1/2" x 2-3/4" Steel Thermostat Guard with Solid Base (Beige Steel)
SKU:
585-TG7
DiversiTech
SKU:
585-TG7
Brand:
DiversiTech
–
+
$54.89
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Add to List
585-TG8 Compare Checkbox
Compare
5" x 3" x 2-3/4" Steel Thermostat Guard with Ring Base (Beige Steel)
SKU:
585-TG8
DiversiTech
SKU:
585-TG8
Brand:
DiversiTech
–
+
$32.65
each
ADD TO CART
Add to List
In Stock
Get 10 by
Fri, Nov 27
In Stock
Get 10 by
Fri, Nov 27
Add to List
585-TG9 Compare Checkbox
Compare
6" x 4" x 3" Steel Thermostat Guard with Two Bases (Beige Steel)
SKU:
585-TG9
DiversiTech
SKU:
585-TG9
Brand:
DiversiTech
–
+
$45.47
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Add to List
585-TG Compare Checkbox
Compare
8-1/4" x 4-1/2" x 3-1/4" Clear Plastic Thermostat Guard with Two Bases
SKU:
585-TG
DiversiTech
SKU:
585-TG
Brand:
DiversiTech
–
+
$31.52
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Add to List
585-TG1 Compare Checkbox
Compare
5-3/4" x 3-1/2" x 2-3/4" Clear Plastic Thermostat Guard with Two Bases
SKU:
585-TG1
DiversiTech
SKU:
585-TG1
Brand:
DiversiTech
–
+
$37.38
each
ADD TO CART
Add to List
In Stock
Get 15 by
Mon, Nov 23
Total Available: 34
In Stock
Get 15 by
Mon, Nov 23
Total Available: 34
Add to List
585-TG2 Compare Checkbox
Compare
4-3/4" x 4-1/4" x 2-3/4" Clear Plastic Thermostat Guard with Two Bases
SKU:
585-TG2
DiversiTech
SKU:
585-TG2
Brand:
DiversiTech
–
+
$51.74
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Add to List
585-TG5 Compare Checkbox
Compare
3-1/2" x 3-1/4" x 2-1/4" Clear Plastic Thermostat Guard with Two Bases
SKU:
585-TG5
DiversiTech
SKU:
585-TG5
Brand:
DiversiTech
(1)
–
+
$31.37
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Add to List
585-TG6 Compare Checkbox
Compare
6-1/4" x 3-3/4" x 1-3/4" Clear Plastic Thermostat Guard with Two Bases
SKU:
585-TG6
DiversiTech
SKU:
585-TG6
Brand:
DiversiTech
–
+
$35.87
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tue, Nov 24
Total Available: 10
In Stock
Get 2 by
Tue, Nov 24
Total Available: 10
Add to List
Resources
FAQs, Manuals & Videos
Videos
Articles
Videos
How To Install a Replacement Thermostat
How to Wire a Thermostat to a Relay
How to Shop for a Thermostat
Articles
More About Diversitech Thermostat Guards
This category contains thermostat guards that are manufactured by DiversiTech.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video