Apply to be a TradeMaster!
Main product image of 5-1/2" x 3-1/2" x 2-3/4" Steel Thermostat Guard with Solid Base (Beige Steel)
Magnifying glass
Hover image to zoom

5-1/2" x 3-1/2" x 2-3/4" Steel Thermostat Guard with Solid Base (Beige Steel)

SKU:
585-TG7
Rating:
(0)
Q&A:
(0)
5-1/2" x 3-1/2" x 2-3/4" Steel Thermostat Guard with Solid Base (Beige Steel)
Magnifying glass
Hover image to zoom
$54.89 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Beige
Product Highlight: Material
Steel
Product Highlight: Size
5-1/2" x 3-1/2" x 2-3/4"

Specs

–
Product Type:

Thermostat Guard

Color:

Beige

Material:

Steel

Size:

5-1/2" x 3-1/2" x 2-3/4"

Features:

Solid Base

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy