Apply to be a TradeMaster!
Main product image of 1" Slip A/C Condensate Drain Pan Fitting
Magnifying glass
Hover image to zoom

1" Slip A/C Condensate Drain Pan Fitting

SKU:
6-2
Rating:
(1)
Q&A:
(0)
1" Slip A/C Condensate Drain Pan Fitting
Magnifying glass
Hover image to zoom
$17.28 each
In Stock
In Stock
Get 35 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Slip Connection
Product Highlight: Material
PVC

Specs

–
Product Type:

Fitting

Type:

Drain Pan

Size:

1"

Connection Type:

Slip

Material:

PVC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Does what we need it to do

These fit the high rise pans with 1" drain holes.
Tom
Rogers, AR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy