Apply to be a TradeMaster!
Main product image of 30" x 30" A/C Secondary Condensate Drain Pan
Magnifying glass
Hover image to zoom
30" x 30" A/C Secondary Condensate Drain Pan
Magnifying glass
Hover image to zoom
6-3030L has been discontinued
Discontinued December 13, 2016
This product has been discontinued.

Product Highlights

–
Product Highlight: Size
30" x 30", 30"
Product Highlight: Material
ABS

Description

–
DiversiTech's A/C Secondary Plastic Condensate Drain Pan is vacuum-formed from general-purpose Acrylonitrile Butadiene Styrene (ABS) plastic. All of these drain pans will contain a depth of 2 inches (50.8mm) of water, and are equipped with a 3/4-inch diameter (19.0mm) Polyvinyl Chloride (PVC) discharge fitting. The drain pans range in width from 12 inches to 36 inches (304.8mm to 914.4mm) and in length from 24 inches to 60 inches (609.6mm to 1524.0mm).

Secondary drain pans are used to collect condensate from cooling and evaporator coils in locations where damage to any building component could occur as a result of overflow from the equipment drain pan or stoppage of the condensate drain piping.

Specs

–
Application:

Accessory

Product Type:

Drain Pan

Size:

30" x 30"

30"

Material:

ABS

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great price, quality and fast shipping

This product is exactly what I was looking for my A/C specially the perfect material
Leo dc
El Paso TX
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good size for dehumidifer

Have used these pans for prior projects. They are well made and easy to install. This particular size is perfect for the smaller ducted dehumidifiers, such as Honeywell and Aprilaire.
Runnerdude
Charlotte, NC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

The Drain pans were great price and perfect fit for the area we needed it for.
Hampton Inn
Meriden CT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?