Apply to be a TradeMaster!
Main product image of Air Handler Base, 22" Height x 22" Depth (200 lbs max)
Magnifying glass
Hover image to zoom

Air Handler Base, 22" Height x 22" Depth (200 lbs max)

SKU:
6-HAB-BG
Rating:
(0)
Q&A:
(0)
Air Handler Base, 22" Height x 22" Depth (200 lbs max)
Magnifying glass
Hover image to zoom
$195.57 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
22" Height
Product Highlight: Depth (Inches)
22" Depth
Product Highlight: Material
Galvanized Steel

Description

–
Made of 14 gauge galvanized steel for excellent corrosion resistance and longevity. 22” high x 22” deep. Width is adjustable from 16” – 26”. Supports up to 200 lbs.

Specs

–
Product Type:

Base

Capacity (lbs):

200 lbs

Height (Inches):

22"

Depth (Inches):

22"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy