Apply to be a TradeMaster!
Main product image of Asurity 27" x 66" High Rise Drain Pan (Pack of 5)
Magnifying glass
Hover image to zoom

Asurity 27" x 66" High Rise Drain Pan (Pack of 5)

SKU:
6-HK2766-NK
Rating:
(0)
Q&A:
(0)
Asurity 27" x 66" High Rise Drain Pan (Pack of 5)
Magnifying glass
Hover image to zoom
$145.83 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
27" Length
Product Highlight: Material
Polypropylene
Product Highlight: Size
27" x 66"
Product Highlight: Width (Inches)
66" Width

Description

–
The Asurity 6-HK2766-NK High Rise Drain Pan 27 in x 66 in 5 pack allows placement of air handler above the pan lip without the need for separate, cumbersome mounting blocks. Engineered with a molded-in network of risers to give a 5 in lift, positioned to accept a wide variety of air handler sizes. 27 x 66 High Rise Drain Pan, 5 pack

  • 5 inch riser gives additional height needed to assure proper drain line pitch
  • Durable, lightweight pan is 80% thicker than a standard drain pan
  • Heat and cold resistant, meets structural and temperature requirements for attic installations
  • Heavy-duty reinforced construction for long term performance

Specs

–
Length (Inches):

27"

Material:

Polypropylene

Size:

27" x 66"

Width (Inches):

66"

Product Type:

Drain Pan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy