Apply to be a TradeMaster!
Main product image of Asurity 30" x 60" Heavy Duty High Rise Drain Pan Installation Kit (Pack of 5)
Magnifying glass
Hover image to zoom

Asurity 30" x 60" Heavy Duty High Rise Drain Pan Installation Kit (Pack of 5)

SKU:
6-HK3060HD
Rating:
(0)
Q&A:
(0)
Asurity 30" x 60" Heavy Duty High Rise Drain Pan Installation Kit (Pack of 5)
Magnifying glass
Hover image to zoom
$174.13 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Width (Inches)
60" Width
Product Highlight: Length (Inches)
30" Length
Product Highlight: Size
30" x 60"

Description

–
The Asurity 6-HK3060HD Heavy Duty High Rise Drain Pan Kit 30 in x 60 in 5 pack is a thicker, tougher version of our regular High Rise Pans. Each pan includes an installation kit with one CS1200 float switch, six EVA anti-vibration pads and one 3/4 in PVC male adapter. 30 x 60 Heavy Duty High Rise Drain Pan, 5 pack

  • 5 inch riser gives additional height needed to assure proper drain line pitch
  • Thicker, tougher version of our regular High Rise Pans
  • Complete kit for easier installation including a CS1200 Safety Overflow Switch, Six EVA Pads and 3/4in. PVC male adapter
  • EVA pads increase available drain line pitch, minimize sound and vibration
  • Durable, lightweight pan is 80% thicker than a standard drain pan
  • Heat and cold resistant, meets structural and temperature requirements for attic installations


Anti-Vibration Pads (6)_CS1200 A/C Shut Off Float Switch_3/4 in. PVC Male Adapter

Specs

–
Material:

Polypropylene

Width (Inches):

60"

Length (Inches):

30"

Product Type:

Installation Kit

Size:

30" x 60"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy