Apply to be a TradeMaster!
Main product image of Asurity 33" x 64" Furnace Drain Pan Installation Kit (Pack of 5)
Magnifying glass
Hover image to zoom

Asurity 33" x 64" Furnace Drain Pan Installation Kit (Pack of 5)

SKU:
6-HK3364FUR
Rating:
(0)
Q&A:
(0)
Asurity 33" x 64" Furnace Drain Pan Installation Kit (Pack of 5)
Magnifying glass
Hover image to zoom
$328.31 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
33" x 64"
Product Highlight: Width (Inches)
70" Width
Product Highlight: Material
Polypropylene
Product Highlight: Length (Inches)
33" Length

Description

–
The Asurity 6-HK3364FUR Furnace Drain Pan Kit 33 in x 64 in 1 pack is designed specifically for furnace installations. One-piece construction provides strength and durability. Includes Installation Kit with a CS1200 float switch, eight HPR-6 risers, and a 3/4 in PVC male adapter. 33 x 64 Furnace Drain Pan

  • One-piece molded construction provides strength and durability for any furnace installation.
  • Complete kit for easier installation including a CS1200 Safety Overflow Switch, Eight HPR-6 Risers and 3/4in. PVC male adapter
  • Heavy-duty reinforced construction for long term performance
  • Heat and cold resistant, meets structural and temperature requirements for attic installations


Risers (8)_CS1200 Float Switch_3/4 in. PVC Male Adapter

Specs

–
Size:

33" x 64"

Width (Inches):

70"

Material:

Polypropylene

Product Type:

Installation Kit

Length (Inches):

33"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy