Shop Resideo Sale
Main product image of High Rise Drain Pan Installation Kit w/ Float Switch, Anti-Vibration Pads & PVC Adapter, 6-HKIT
Magnifying glass
Hover image to zoom

High Rise Drain Pan Installation Kit w/ Float Switch, Anti-Vibration Pads & PVC Adapter, 6-HKIT

SKU:
6-HKIT
Rating:
(0)
Q&A:
(0)
High Rise Drain Pan Installation Kit w/ Float Switch, Anti-Vibration Pads & PVC Adapter, 6-HKIT
Magnifying glass
Hover image to zoom
$44.30 each
Backorder
Backorder
Get it Mon, Dec 14 - Fri, Jan 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
The Asurity 6-HKIT High Rise Drain Pan Installation Kit has everything needed to install our High Rise Plastic Drain Pans. Kit includes a CC-1 float switch, Six EVA anti-vibration pads, and 3/4 in PVC male adapter.

Features
  • For use with DiversiTech High Rise Plastic Drain Pans
  • Makes installation quick and easy
  • Includes: Drain Fittings_Install Kit Only (Drain Pan Not/Incl.)
  • Product Type: Specialty
  • Application: A/C
  • Material: Other
  • Nestable: No
  • Product Length: N/A
  • Product Width: N/A
  • Drain Plug Outlet Locations: N/A
  • No. of Outlets: N/A
  • Ducted or Ductless: Ducted
  • Color Code: N/A

Specs

–
Size:

3/4"

Product Type:

Installation Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy