Apply to be a TradeMaster!
Main product image of Fully Insulated Female Slip-On, 12 to 10 AWG (50 Pack)
Magnifying glass
Hover image to zoom

Fully Insulated Female Slip-On, 12 to 10 AWG (50 Pack)

SKU:
61223LX
Rating:
(0)
Q&A:
(0)
Fully Insulated Female Slip-On, 12 to 10 AWG (50 Pack)
Magnifying glass
Hover image to zoom
$28.75 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Female, Slip-On Connection

Description

–

These female terminals crimp to the wires which relieves the need to solder. A variety of sizes are available and the slip ons are fully insulated in either vinyl or nylon.


Features:

  • Wire Capacity: 12 - 10
  • Connector Type: Female Slip-On
  • Temp. Rating: 482 C / 900 F
  • Ducted or Ductless: Both Ducted and Ductless
  • Tab Size: 0.375 in.

Specs

–
Connection Type:

Female

Slip-On

Product Type:

Female Slip-On

Features:

Insulated

AWG:

12-10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy