Apply to be a TradeMaster!
Main product image of 4" L x 2-1/4" W x 2-1/4" D Stainless Steel Utility Box w/ 1/2" Knockouts
Magnifying glass
Hover image to zoom

4" L x 2-1/4" W x 2-1/4" D Stainless Steel Utility Box w/ 1/2" Knockouts

SKU:
620-202-DIVERSITECH
Rating:
(1)
Q&A:
(0)
4" L x 2-1/4" W x 2-1/4" D Stainless Steel Utility Box w/ 1/2" Knockouts
Magnifying glass
Hover image to zoom
$7.49 each
In Stock
In Stock
Get 129 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Depth (Inches)
2-1/4" Depth
Product Highlight: Length (Inches)
4" Length
Product Highlight: Width (Inches)
2-1/4" Width

Description

–
Knockout Electrical Box (2-1/8" Deep, 1/2" K.O.)

Specs

–
Material:

Stainless Steel

Depth (Inches):

2-1/4"

Length (Inches):

4"

Width (Inches):

2-1/4"

Hole Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

14" x 17" Cotton Terry Cloth Towels (24 Pack)
SKU: DTT-24
DiversiTech

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nothing bu good this to say about Supply house.

Ordered the metal electrical boxes, The wrong ones came, The return was easy and completed on first call. Shipping is always fast! All my dealings with Supply house have been great! I Will continue buying from here.
Allen
Greenville, Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy