Apply to be a TradeMaster!
Main product image of Large Gray Winged Wire Connector, Size 78B, 14-8 AWG, 600V Max. (50-Pack)
Magnifying glass
Hover image to zoom

Large Gray Winged Wire Connector, Size 78B, 14-8 AWG, 600V Max. (50-Pack)

SKU:
623-000
Rating:
(0)
Q&A:
(0)
Large Gray Winged Wire Connector, Size 78B, 14-8 AWG, 600V Max. (50-Pack)
Magnifying glass
Hover image to zoom
$20.15 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Size
Large

Description

–
Wings give sure grip. Offset center design provides great twisting leverage. Expandable square-wire spring instantly adjusts to shape and size to create a strong, vibration-resistant connection. Same tough shell as screw-on type.

Specs

–
Product Type:

Connector

AWG:

14-8

Color:

Gray

Max Voltage:

600V

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
AWG
Color
Size
CURRENT ITEM
Product Image of Large Gray Winged Wire Connector, Size 78B, 14-8 AWG, 600V Max. (50-Pack)
Large Gray Winged Wire Connector, Size 78B, 14-8 AWG, 600V Max. (50-Pack)
SKU: 623-000
14-8
Gray
Large
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy