Apply to be a TradeMaster!
Main product image of Yellow Winged Wire Connectors, Size 84 (Pack of 100)
Magnifying glass
Hover image to zoom

Yellow Winged Wire Connectors, Size 84 (Pack of 100)

SKU:
623-006
Rating:
(1)
Q&A:
(0)
Yellow Winged Wire Connectors, Size 84 (Pack of 100)
Magnifying glass
Hover image to zoom
$23.44 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Size
84

Description

–
NOTE: Image depicts SKU 623-007 (Red Winged Wire Connector)

Package of 100 wire connectors

Wings give surer grip; offset center design provides great twisting leverage. Expandable square-wire spring instantly adjusts to shape and size to create a strong, vibration-resistant connection. Same tough shell as screw-on type.

Yellow Winged - Size 84, #22 to #10 AWG, 600V Max.

Specs

–
Color:

Yellow

Size:

84

AWG:

22-10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
AWG
CURRENT ITEM
Product Image of Yellow Winged Wire Connectors, Size 84 (Pack of 100)
Yellow Winged Wire Connectors, Size 84 (Pack of 100)
SKU: 623-006
(1)
Yellow
22-10
Yellow
22-10

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great wire connectors

Great product
spinedad
NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy