Apply to be a TradeMaster!
Main product image of 12" Dia. Duct Fan (970 CFM, 65W)
Magnifying glass
Hover image to zoom

12" Dia. Duct Fan (970 CFM, 65W)

SKU:
625-AF12
Rating:
(4)
Q&A:
(0)
12" Dia. Duct Fan (970 CFM, 65W)
Magnifying glass
Hover image to zoom
$132.83 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
12" Diameter
Product Highlight: Wattage
65 Watts
Product Highlight: Installation Type
Horizontal

Description

–
Only install this Duct Fan in horizontal applications.

Specs

–
Product Type:

Duct Fan

Diameter (Inches):

12"

Wattage:

65

Max Airflow (CFM):

970

Installation Type:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Works and fit perfectly fine

My client is super happy with the results from fixing the air flow problem
Flexi
Phoenix
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order this again!

Moves air just like it's made for and quiet also!
Mike
Rural Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fan

Worked for a project that I did in my garage. I used it as an heat exhaust fan in the garage ceiling. The first fan I bought from somewhere else had a plastic blade and the blade spun off the shaft when it got too hot. This one works like a charm
Steve
saint Johns, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Powerful yet quiet

Like the all metal design, as actually incorporated this into a 12" insulated flex ducting run tied to furnace main ductboard run to circulate wood stove produced heat throughout home so customer didn't have to run heat pump 24/7 saving them $$$$. Also incorporated Nutone brand S.P. 120VAC attic fan style in-line thermostat control for same. We have been a repeat buyer from Supply House for some years now and plan to keep purchasing for our business needs.
Hickory Handyman
Hickory, NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy