Apply to be a TradeMaster!
Main product image of 10" Dia. Duct Fan (650 CFM, 60W)
Magnifying glass
Hover image to zoom

10" Dia. Duct Fan (650 CFM, 60W)

SKU:
625-AF10
Rating:
(9)
Q&A:
(2)
10" Dia. Duct Fan (650 CFM, 60W)
Magnifying glass
Hover image to zoom
$110.50 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
10" Diameter
Product Highlight: Wattage
60 Watts

Specs

–
Product Type:

Duct Fan

Diameter (Inches):

10"

Wattage:

60

Max Airflow (CFM):

650

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 9 reviews
89% would recommend this product
4.67
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
11%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Not exactly as I thought

Everything I have ever bought from Supply House has been great but I don't believe this could put out 650 cfm if there was a perfect vacuum on the discharge side...
Greg
Davison Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Worked exactly as described.
f_bastiat
Clermont, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this product any time needed

It was easy to install. Worked great and made my customer very happy.
PrimeTime
Bartlett, TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as advertised

Put together well with a tenv motor, which is a plus. Performs as expected.
Hobbs
Ontario, ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

Used as a cross over booster for a double wide manufactured and it definitely helped with a significant boost in airflow!
BobsYerUncle
Coldwater, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Great products at a wonderful price. Awesome service as well.
D the HVAC guy
arlington
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product recieved exactly what I needed.

Local stores did not have the specs i needed but Supplyhouse.com came through!
TB
Fords NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Duct Fan

Shipped quick worked fine.
Larry
Phoenix
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

Delivered exactly what I ordered and in a timely manner.
JLN
Portland, OR
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Will these turn on by themselves when AC comes on? Or are they hardwired?

Asked by Carlos 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Carlos. This fan can be wired directly to an “on/off” switch and activated only when needed, or it can be wired directly to 120V to operate continuously.

Was this review helpful to you?

Q: can I wire 3 or 4 of these in series to all run from the same 10amp variable speed switch?

Asked by Metja 7 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Kevin

As long as you do not exceed the amperage load there should be no issue

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy