Apply to be a TradeMaster!
Main product image of Fully Insulated Flag Female Slip-On Solderless Terminal, 16-14 AWG, Tab Size .25 (Pack of 25)
Magnifying glass
Hover image to zoom

Fully Insulated Flag Female Slip-On Solderless Terminal, 16-14 AWG, Tab Size .25 (Pack of 25)

SKU:
6277NX
Rating:
(0)
Q&A:
(0)
Fully Insulated Flag Female Slip-On Solderless Terminal, 16-14 AWG, Tab Size .25 (Pack of 25)
Magnifying glass
Hover image to zoom
$17.84 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vinyl

Description

–
These female terminals crimp to the wires which relieves the need to solder. A variety of sizes are available and the slip ons are fully insulated in either vinyl or nylon. This terminal features insulation grip. This terminal is usually supplied vinyl and has an insulation grip.

Specs

–
Product Type:

Female Slip-On

Features:

Insulated

AWG:

16-14

Material:

Vinyl

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy