Apply to be a TradeMaster!
Main product image of 6" Black And White Polyolefin Heat Shrink Tubing, 600V (Pack of 12)
Magnifying glass
Hover image to zoom

6" Black And White Polyolefin Heat Shrink Tubing, 600V (Pack of 12)

SKU:
6370
Rating:
(0)
Q&A:
(0)
6" Black And White Polyolefin Heat Shrink Tubing, 600V (Pack of 12)
Magnifying glass
Hover image to zoom
$15.00 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length
Product Highlight: Voltage
600V
Product Highlight: Material
Polyolefin

Description

–
Heat Shrink Tubing is made of flame-retardant polyolefin. Thin walled, all purpose tubing. Rated 600V, 125ºC. 2500 volts/mil. dielectric strength. Inert to fungus. Virtually unaffected by corrosives, common fluids, and solvents. Pieces are 6” in length. Max Supplied Inner Diameter: 1/8", 1/4" Min Recovered Inner Diameter: 1/16", 1/8"

Specs

–
Product Type:

Thin Wall Heat Shrink

Length (Inches):

6"

Voltage:

600V

Material:

Polyolefin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy