Apply to be a TradeMaster!
Main product image of 3/8"-16 Finished Hex Nuts (Pack of 100)
Magnifying glass
Hover image to zoom

3/8"-16 Finished Hex Nuts (Pack of 100)

SKU:
6503CX
Rating:
(0)
Q&A:
(0)
3/8"-16 Finished Hex Nuts (Pack of 100)
Magnifying glass
Hover image to zoom
$33.09 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Finish
Zinc Plated
Product Highlight: Material
Steel

Description

–
The Devco 6503CX Finished HexNut, 3/8in-16 size, pack of 100 hex nuts are zinc plated steel. This product was made by DiversiTech for the DiversiTech branded items.

Specs

–
Type:

Finished Hex Nut

Thread Size:

3/8-16

Size:

3/8"

Finish:

Zinc Plated

Material:

Steel

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy