Apply to be a TradeMaster!
Main product image of 5/8" ID Braided Vinyl Tubing (50')
Magnifying glass
Hover image to zoom
5/8" ID Braided Vinyl Tubing (50')
Magnifying glass
Hover image to zoom
7-58B50 has been discontinued
Discontinued December 23, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Length (Feet)
50' Length
Product Highlight: ID
.5"
Product Highlight: Material
Vinyl

Description

–
Select DiversiTech braided tubing over standard clear vinyl tube because the design is kink resistant, but the lightweight and flexible tubing can withstand rough handling and multiple usage while maintaining dimensional stability. Made of high quality material with smooth interior and exterior that prevents sediment accumulation, allows easy flow & flushing and is easy to shape, bend and install.

Features:
  • Clear Vinyl Chloride (PVC)
  • Reinforced polyester caliber 300-500
  • Extra rigid design resists crimping and kinking due to durometer value of 78-80 (shore A)
  • Service Temperature 140° F

Specs

–
Length (Feet):

50'

Application:

HVAC

Max. ID:

.655"

Min. ID:

.595"

Working Pressure (PSI):

110

ID:

.5"

Product Type:

Vinyl Tubing

Material:

Vinyl

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm