Apply to be a TradeMaster!
Main product image of 1" x 100 Ft. Metallic Duct Strap (22 Gauge)
Magnifying glass
Hover image to zoom

1" x 100 Ft. Metallic Duct Strap (22 Gauge)

SKU:
710-005
Rating:
(0)
Q&A:
(0)
1" x 100 Ft. Metallic Duct Strap (22 Gauge)
Magnifying glass
Hover image to zoom
$49.80 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Metal
Product Highlight: Length (Feet)
100' Length
Product Highlight: Color
Metallic Silver
Product Highlight: Width (Inches)
1" Width

Description

–
The DiversiTech 710-005 22 gauge, 1" wide, 100 ft. roll of galvanized duct strap is packaged in a convenient cardboard dispenser that's easy to drill or nail. Plenum rated.

Specs

–
Length (Feet):

100'

Product Type:

Duct Strap

Gauge:

22

Color:

Metallic Silver

Width (Inches):

1"

Material:

Galvanized Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy