Apply to be a TradeMaster!
Main product image of 1-3/4" x 100 Yds. Black Woven Duct Strap (UL Approved)
Magnifying glass
Hover image to zoom

1-3/4" x 100 Yds. Black Woven Duct Strap (UL Approved)

SKU:
710-104
Rating:
(0)
Q&A:
(0)
1-3/4" x 100 Yds. Black Woven Duct Strap (UL Approved)
Magnifying glass
Hover image to zoom
710-104 has been discontinued
Discontinued November 10, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Woven
Product Highlight: Length (Feet)
300' Length
Product Highlight: Color
Black
Product Highlight: Width (Inches)
1-3/4" Width

Description

–
The DiversiTech 710-104 woven polypropylene 1-3/4" x 100 yd. hanging straps meet the UL 2043 requirement and are suitable for use in air handling spaces. These straps are resistant to both abrasion and chemicals. They're easy to cut and staple to joists.

Specs

–
Length (Feet):

300'

Material:

Woven

Product Type:

Duct Strap

Color:

Black

Width (Inches):

1-3/4"

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm