Apply to be a TradeMaster!
Main product image of 3/4" x 60' x .006 TemFlex Woven Glass Cloth Tape (Black)
Magnifying glass
Hover image to zoom

3/4" x 60' x .006 TemFlex Woven Glass Cloth Tape (Black)

SKU:
AT-1700
Rating:
(0)
Q&A:
(0)
3/4" x 60' x .006 TemFlex Woven Glass Cloth Tape (Black)
Magnifying glass
Hover image to zoom
$3.20 each
BOX UP & SAVE 6%
$30.00 box of 10
$3.00 each
In Stock
In Stock
Get 74 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Fiberglass
Product Highlight: Length (Inches)
720" Length
Product Highlight: Length (Feet)
60' Length
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Color
Black

Specs

–
Material:

Fiberglass

Product Type:

Electrical Tape

Length (Inches):

720"

Length (Feet):

60'

Type:

Electrical

Width (Inches):

3/4"

Color:

Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy