Apply to be a TradeMaster!
Main product image of Asurity Latching Float Switch
Magnifying glass
Hover image to zoom

Asurity Latching Float Switch

SKU:
BG-301-PLUS
Rating:
(0)
Q&A:
(0)
Asurity Latching Float Switch
Magnifying glass
Hover image to zoom
$15.54 each
In Stock
In Stock
Get 1 Thu, Oct 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

The Asurity BG-301+ is a latching primary drain pan switch with a proprietary water reservoir and clear status window design that checks and measures the water level in your pan at several stages. This visually alerts the homeowner and contractor of the current status, and gives an advanced warning of partial clogs in the system, eventually turning off HVAC. BG-301+ is a revolutionary and innovative float switch design, providing industry leading quality and performance. Attach the switch to the auxiliary port of any primary drain pan to efficiently, accurately, and continually check water level presence in your unit. Includes space saving PVC elbow.


Features & Benefits:

  • This switch shuts down the HVAC system to prevent flood damage
  • Prevents short cycling that can lead to equipment damage
  • Checks and measures water levels
  • Latching mechanism eliminates intermittent condensate tripping
  • The system will remain off, even if the water has receded, until manually reset
  • Easy push button to reset
  • Clear switch body indicates current pan water level
  • Includes space saving PVC elbow.


Specifications:

  • Product Type: Pan-Mounted
  • Application: Pipe Mounted Flood Prevention Switch
  • UL Listed: Yes
  • Alert Indicator: Visual
  • Electrical Classification: Class 2
  • Electrical Connection Type: 2-Wire
  • Plenum Rated: No
  • Rated Current (A): 4
  • Rated Voltage: 24VAC
  • Switch Mode: Normally closed (N/C)
  • Test Switch / Button: Yes
  • Ducted or Ductless: Ducted
  • Switch Type: SPST

Specs

–
Application:

HVAC

Product Type:

Float Switch

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy