Apply to be a TradeMaster!
Main product image of Asurity Low Profile Condensate Pump, 230V
Magnifying glass
Hover image to zoom

Asurity Low Profile Condensate Pump, 230V

SKU:
CP-22LP-230
Rating:
(2)
Q&A:
(0)
Asurity Low Profile Condensate Pump, 230V
Magnifying glass
Hover image to zoom
$93.70 each
In Stock
In Stock
Get 22 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/30 HP
Product Highlight: Max Temp (F)
160°F Max Temp

Description

–

The Asurity CP-22LP-230 Condensate Pump for standard applications is only 4-3/8 inches tall. It is a great option when space is at a premium. The 230 volt pump features 22 ft. of lift, vibration dampening feet and motor mounts, check valve, and overflow switch. The shorter reservoir holds 1/3 gallon of condensate water. Suitable for use with condensate up to 160°F. Asurity - Your Complete System for Condensate Management. This product was made by DiversiTech.


Features

  • 22 feet maximum lift height
  • Compact size, only 4-3/8" tall
  • Handles condensate up to 160°F
  • Built-in safety overflow switch
  • Rubber isolation feet

Specs

–
Max Temp (F):

160°F

Shutoff Head (ft.):

4'

Features:

22' of Lift

Voltage:

230V

Capacity:

1/3 Gallon

Includes:

Safety Switch

Hertz:

60

Horse Power:

1/30

Max Flow (GPH):

96

Number of Inlets:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 2 reviews
5
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great low profile pump

Used this on my Firstco furdown unit. Worked like a charm in the tight space and is fairly quiet. Was glad to see it has a overflow switch built in, which is so important when used in this type of application. Supply house also delivered on time as promised.
Fred
Dallas, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product 100% satisfied

Pump for AC unit
Oliver
Oakland Park FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy