Apply to be a TradeMaster!
Main product image of Universal Alarm, 24VAC
Magnifying glass
Hover image to zoom

Universal Alarm, 24VAC

SKU:
UA-1
Rating:
(7)
Q&A:
(0)
Universal Alarm, 24VAC
Magnifying glass
Hover image to zoom
$27.11 each
In Stock
In Stock
Get 94 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC

Description

–
A universal low-voltage alarm that can indicate possible system trouble. Use with the Wet Switch, SOS, Condensate Cop, CP-22 (all types) and all float switches on 24VAC control circuits. If an alarm condition exists, the homeowner can turn the alarm off with a silence button until service is obtained, however a red trouble LED will remain lit.

Also features: easy 2 wire connection, label to print contractor information, and low current draw. Actuates at greater than 18V to prevent any false alarms due to low voltage.

Includes 2 wire nuts, a sheet metal screw, and double sided tape for convenient installation options. Also includes instructions for wiring normally open switch systems (for the CP-22 or other condensate pumps).

Specs

–
Application:

HVAC

Voltage:

24 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Condensate Cop Drain Pan Switch
SKU: CC-1-DIVERSITECH
DiversiTech

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
29%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Alarm

We use this on every residential job we do.
Jud
Kingsville TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

WORKS GREAT
LEANE
GEORGIA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I installed this in my return register and connected across the contacts of the condensate pump so I will know exactly why my HVAC has stopped cooling. At first, I thought the condensate pump needed alarm contacts, but discovered it can be connected across the run contacts and will activate the alarm when the pump fails and the contacts open. It works great!
BR
Greenville SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It does the job.

I like the red light indicator on the alarm. The Press to Silence button is a really good feature. As others have said that the buzzer is not loud enough. I installed in a closet in my home office so I could hear the alarm.
Jim the Runner
San Jose, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellant product

served its purpose, very user friendly.
Arturo
El Paso, TX
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

On a friend's recommendation

This was purchased in conjunction with a wet switch detector that a friend of mine from high school recommended after a disastrous overflow incident in the Attic unit. Fairly easy to install and has worked perfectly has the previous switch and alarm installed on our unit did not work when the condensate drain backed up and flooded the upstairs hallway.
Tom the homeowner
Bartlesville Oklahoma
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would purchase this product again.

Very nice product and very fast delivery.
Tim A.
Cleveland, TN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy