Shop Klein Tools Limited Time Promotion
Main product image of Fan Center, DPDT Relay (120V)
Magnifying glass
Hover image to zoom

Fan Center, DPDT Relay (120V)

SKU:
D-90113
Rating:
(0)
Q&A:
(0)
Fan Center, DPDT Relay (120V)
Magnifying glass
Hover image to zoom
D-90113 has been discontinued
Discontinued August 8, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
The fan centers offer low voltage for one and two speed fan motors; auxiliary circuits in heating cooling, or heating/ cooling applications. This has a DPDT Relay and is UL rated. There are color-coded pre-stripped leads on this center. This product has a 24V coil voltage, power, and duty rated contacts. It mounts directly to a 4in. electrical box.

Specs

–
Application:

Air Conditioning

Heating

Type:

DPDT

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm