Apply to be a TradeMaster!
Main product image of General Purpose Relay, SPST, NO (240VAC)
Magnifying glass
Hover image to zoom

General Purpose Relay, SPST, NO (240VAC)

SKU:
D90-292Q
Rating:
(0)
Q&A:
(0)
General Purpose Relay, SPST, NO (240VAC)
Magnifying glass
Hover image to zoom
D90-292Q has been discontinued
Discontinued September 1, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Mount
Universal Mount
Product Highlight: Position
Normally Open

Description

–
This product features quick connect terminals with universal mounting with break-away tabs. Product Features
  • General Purpose Relay
  • SPST-NO
  • 240 VAC
  • 14/60@125V FLA/LRA
  • 8/25@250V FLA/LRA

Specs

–
Product Type:

Relay

Type:

SPST

Voltage:

240v

Position:

Normally Open

Electrical Ratings (AFL):

14 A @ 125 VAC

8 A @ 250 VAC

Electrical Ratings (ALR):

60 A @ 125 VAC

25 A @ 250 VAC

Hertz:

50/60

Mount:

Universal Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm