Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Electrical Controls
Electrical Switching Relays
General Purpose Relay, SPDT (240VAC)
Brand:
DiversiTech
SKU:
D90-295Q
Rating:
(0)
Q&A:
(0)
Hover image to zoom
D90-295Q has been discontinued
Discontinued September 1, 2023
This product was discontinued by the manufacturer.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Product Highlights
–
240v
Universal Mount
Description
–
This product features quick connect terminals with universal mounting with break-away tabs.
Product Features
General Purpose Relay
SPDT
240 VAC
14/60@125V FLA/LRA
8/25@250V FLA/LRA
Specs
–
Product Type:
Relay
Type:
SPDT
Voltage:
240v
Electrical Ratings (AFL):
8 A @ 250 VAC
14 A @ 125 VAC
Electrical Ratings (ALR):
25 A @ 250 VAC
60 A @ 125 VAC
Hertz:
50/60
Mount:
Universal Mount
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video