Apply to be a TradeMaster!
Main product image of General Purpose Relay, SPDT (120VAC)
Magnifying glass
Hover image to zoom

General Purpose Relay, SPDT (120VAC)

SKU:
D90-372
Rating:
(0)
Q&A:
(0)
General Purpose Relay, SPDT (120VAC)
Magnifying glass
Hover image to zoom
$15.08 each
In Stock
In Stock
Get 2 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Mount
Universal Mount

Description

–
This product features quick connect terminals with universal mounting with break-away tabs. Product Features
  • General Purpose Relay
  • SPDT
  • 120 VAC
  • 14/84@125V FLA/LRA
  • 8/48@250V FLA/LRA

Specs

–
Product Type:

Relay

Type:

SPDT

Voltage:

120v

Electrical Ratings (AFL):

8 A @ 250 VAC

14 A @ 125 VAC

Electrical Ratings (ALR):

84 A @ 125 VAC

48 A @ 250 VAC

Hertz:

50/60

Mount:

Universal Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy