Apply to be a TradeMaster!
Main product image of Female Disconnect 16-14 AWG (Pack of 20)
Magnifying glass
Hover image to zoom

Female Disconnect 16-14 AWG (Pack of 20)

SKU:
DH22
Rating:
(0)
Q&A:
(0)
Female Disconnect 16-14 AWG (Pack of 20)
Magnifying glass
Hover image to zoom
$3.93 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Female Disconnect 16-14 AWG (Pack of 20)


The DiversiTech DH22 Female Disconnect, 16 - 14 wire gauge, 0.250 tab size, pack of 20 is an insulated female disconnects leave turned up edges for increased retention, safety and reliability. Has an Electro-tin-plated copper with butted seam.


Features:

  • Insulated female disconnects leave turned up edges for increased retention, safety and reliability
  • Electro-tin-plated copper with butted seam
  • Wire Capacity: 16 - 14
  • Connector Type: Disconnect
  • Ducted or Ductless: Both Ducted and Ductless


Specs

–
Features:

Insulated

Product Type:

Female Disconnect

AWG:

16-14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy