Apply to be a TradeMaster!
Main product image of Eaton 3-Pole Definite Purpose Contactor (24V, 40 Amp)
Magnifying glass
Hover image to zoom

Eaton 3-Pole Definite Purpose Contactor (24V, 40 Amp)

SKU:
DPE40324
Rating:
(0)
Q&A:
(0)
Eaton 3-Pole Definite Purpose Contactor (24V, 40 Amp)
Magnifying glass
Hover image to zoom
DPE40324 has been discontinued
Discontinued December 22, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
40 Amps

Description

–
Eaton offers one of the most complete line of Definite Purpose (DP) contactors in the industry. Designed for heating, ventilation, air conditioning and refrigeration (HVACR) applications, Eaton’s DP contactors are designed to handle the most challenging installations.

Specs

–
Product Type:

Contactor

Voltage:

24V

Amperage:

40

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm