Apply to be a TradeMaster!
Main product image of Eaton 3-Pole Definite Purpose Contactor (240V, 60 Amp)
Magnifying glass
Hover image to zoom

Eaton 3-Pole Definite Purpose Contactor (240V, 60 Amp)

SKU:
DPE603240
Rating:
(0)
Q&A:
(0)
Eaton 3-Pole Definite Purpose Contactor (240V, 60 Amp)
Magnifying glass
Hover image to zoom
DPE603240 has been discontinued
Discontinued September 1, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Amperage
60 Amps

Description

–
Eaton offers one of the most complete line of Definite Purpose (DP) contactors in the industry. Designed for heating, ventilation, air conditioning and refrigeration (HVACR) applications, Eaton’s DP contactors are designed to handle the most challenging installations.

Specs

–
Product Type:

Contactor

Voltage:

240v

Amperage:

60

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm