Apply to be a TradeMaster!
Main product image of 7/8" Sweat Sight Glass Moisture Indicator
Magnifying glass
Hover image to zoom

7/8" Sweat Sight Glass Moisture Indicator

SKU:
DPSG-7S
Rating:
(0)
Q&A:
(0)
7/8" Sweat Sight Glass Moisture Indicator
Magnifying glass
Hover image to zoom
$29.67 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
7/8" Connection
Product Highlight: Connection Type
Sweat Connection

Description

–
Sight Glass and Moisture Indicator provides a quick visual diagnosis of refrigerant and moisture levels within a system. The sight glass indicates if the system has the proper refrigerant level, a restricted dryer or excessive pressure-drop. The moisture indicator recognizes moisture within the system.

Features
  • Provides early warning that a potential failure exists resulting in corrosion, chemical damage, restricted flow, or even compressor failure
  • Etch-resistant glass with a simple color comparison provides easy viewing and quick diagnostics
  • Flare models feature forged brass body and fittings for corrosion resistance
  • Sweat models feature copper fittings to permit solder installation without disassembly
  • Leak-proof design is compact and short in length to easily fit within a unit and provide accuracy in performance

Specs

–
Connection Size:

7/8"

Connection Type:

Sweat

Product Type:

Moisture Indicator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy