Apply to be a TradeMaster!
Sweat Connection Suction Line Filter Drier (13 Cubic Inches)

Sweat Connection Suction Line Filter Drier (13 Cubic Inches)

SKU:
DSLD13-6SVHH
Rating:
(0)
Q&A:
(0)
Sweat Connection Suction Line Filter Drier (13 Cubic Inches)
$82.18 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
Sweat Connection

Description

–
This item is a Sweat Connection Suction Line Filter Drier (13 Cubic Inches) manufactured by DiversiTech.

Specs

–
Connection Size:

3/4"

Connection Type:

Sweat

Type:

Suction Line

Cubic Inches:

13

Micron Rating:

40

Product Type:

Filter Drier

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy