Apply to be a TradeMaster!
Main product image of 3" EasyGuard 90-Degree Outside Elbow (White)
Magnifying glass
Hover image to zoom

3" EasyGuard 90-Degree Outside Elbow (White)

SKU:
EG-EIN3W
Rating:
(0)
Q&A:
(0)
3" EasyGuard 90-Degree Outside Elbow (White)
Magnifying glass
Hover image to zoom
$18.43 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Angle
90°
Product Highlight: Size
3"

Description

–

The DiversiTech EasyGuard system is designed to

protect line sets and insulation and meet local code

requirements. The system is ideal for housing drain lines

and control cables along with line sets for new

installations. The EasyGuard system is fast and simple

to install for both new and retro-fit applications.


Features:

  • Rectangular channel pro?le provides larger capacity
  • to hold more material.
  •  Blue ?lm protects channel pieces and minimizes clean up a?er installation.
  •  Rigid top cover completely overlaps the bottom base for secure installation.
  •  Flat channel bottom minimizes deformation for easy top cover alignment and ?tting.
  •  Bottom rail on channel base for mounting clips to assist in ease of securing line sets inside.
  •  Strong ?ttings with snap-on covers for fast installation.
  •  Alignment tabs on ?ttings for easy installation.
  •  Centerline indicators on ?ttings for easy positioning and alignment.
  •  Cable tie mounting hole to secure bent pipes in 90 degree bend.
  • Made of strong UV resistant PVC and ASA materials for extended durability.
  •  Paintable to blend with exterior or interior color. (Follow paint manufacturer's
  • recommendations for painting plastic.)

Specs

–
Color:

White

Product Type:

Fitting

Angle:

90°

Type:

Elbow

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy