Apply to be a TradeMaster!
Main product image of Furnace Condensate Pump (120V, 22' Lift)
Magnifying glass
Hover image to zoom

Furnace Condensate Pump (120V, 22' Lift)

SKU:
FP-22-DIVERSITECH
Rating:
(2)
Q&A:
(0)
Furnace Condensate Pump (120V, 22' Lift)
Magnifying glass
Hover image to zoom
$111.71 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
1.9 Amps

Description

–
The FP-22 Furnace Pump is a full featured condensate pump designed for furnaces and other hot water applications. It handles hot condensate water up to 190 degrees F. Other features include 22' lift, built-in P traps, steam resistant electronics, and a super tough tank. Available in 120 and 230V models.

Specs

–
Features:

22' of Lift

Hertz:

60

Voltage:

120v

Amperage:

1.9

Includes:

Safety Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Service

Bought a replacement condenser pump for my HVAC system. Arrived in a few days and installed without any issues.
NotaPlumber
Bend, OR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service, great delivery and so far, great product!

We recently had a pump that died, after performing faithfully since 2007. We needed the replacement urgently and the customer service rep on the chat feature was very helpful in confirming the pump would indeed arrive the next day. The price was great and the pump did arrive the next day. It was easy to install, the warranty is great and we're very happy!
SL
Frederick, MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy