Apply to be a TradeMaster!
Main product image of Asurity Humidifier Drain Pan
Magnifying glass
Hover image to zoom
Asurity Humidifier Drain Pan
Magnifying glass
Hover image to zoom
$67.05 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Asurity™ Humidifier Drain Pan, part# HM-PAN, is specifically designed for use with evaporative humidifiers. It will safely capture any overflow and debris and, with the included CS-3 condensate overflow switch installed, will shut off the water solenoid for the humidifier, preventing water damage. The pan easily attaches to the side of the air handler unit with the included hardware. Asurity™ - Your Complete System for Condensate Management.

Features:
  • CS-3 Condensate Safety Overflow Switch included for extra protection
  • Simple installation
  • Robust, single piece design

Specs

–
Application:

Accessory

Product Type:

Drain Pan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice product

I purchased this to test in my home, before offering it to customers. It works rather well and does exactly as it should.
Garfield
Philly,Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy