Apply to be a TradeMaster!
Main product image of 4" Heat Pump Riser Extension
Magnifying glass
Hover image to zoom

4" Heat Pump Riser Extension

SKU:
HPR-EXT
Rating:
(1)
Q&A:
(0)
4" Heat Pump Riser Extension
Magnifying glass
Hover image to zoom
$4.51 each
In Stock
In Stock
Get 31 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Size
4"

Description

–
Heat Pump Risers provide a sturdy and stable solution for adding elevation to a heat pump or air handler.

The one-piece or two-piece, heavy duty plastic unit is manufactured in three heights - 3", 6" and 12" with an optional 4" extension. Thick wall sections and generous reinforcement are employed in the most effective areas, yielding a strong yet lightweight structure. the nest-able design allows maximum shipping and storage density. A HPR-3 or HPR-6 Heat Pump Riser can handle a uniform load of 2000 pounds with no failure.

Specs

–
Product Type:

Riser

Color:

Gray

Size:

4"

Application:

Heat Pump

Capacity (lbs):

500 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

buy the 6" riser and cut it down

the 4" riser doesn't have a top or bottom
jon
syracuse
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy