Shop Resideo Sale
Main product image of 31" Hanging Strap (Pack of 2)
Magnifying glass
Hover image to zoom

31" Hanging Strap (Pack of 2)

SKU:
HS-30-2
Rating:
(2)
Q&A:
(0)
31" Hanging Strap (Pack of 2)
Magnifying glass
Hover image to zoom
$10.52 each
In Stock
In Stock
Get 109 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
31" Length

Description

–
Strong, versatile, easy way to secure loose gear safely. Tie down ladders, tubing, cylinders or almost anything in seconds. Cannot snap back. Strong, durable 1in. polypropylene webbing. Reinforced grommet lets you hang it up, tie it up, hook it up or attach it permanently. Spring loaded adjustable buckle. Easy to get firm tension with no slipping. Make an endless length by connecting 2 or more together.

Hanging Strap - 31in., 2 Straps per Card, 2/PK

Specs

–
Type:

Hanger Strap

Length (Inches):

31"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

15" Rubber Tie Down Strap (Box of 10)
SKU: RS-15-DIVERSITECH
DiversiTech

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Very well made product will buy again

Tie them down for my ladders and work truck works very well
Sam
Tucson
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love these straps

Use them for hoses, cords, ladder racks and organization. Love them
Lee builds
Ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy