Shop Resideo Sale
Main product image of 15" Rubber Tie Down Strap (Box of 10)
Magnifying glass
Hover image to zoom

15" Rubber Tie Down Strap (Box of 10)

SKU:
RS-15-DIVERSITECH
Rating:
(0)
Q&A:
(0)
15" Rubber Tie Down Strap (Box of 10)
Magnifying glass
Hover image to zoom
$32.41 each
Out of Stock
Out of Stock
Get it Tue, Dec 1 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
15" Length
Product Highlight: Material
Rubber

Description

–
Can stretch to double its length. Quickly ties down ladders, tubing, cylinders or almost anything. Extra heavy steel S hooks on each end. Resists cracking and deterioration.

Rubber Tie Down Strap - 15in.

Specs

–
Product Type:

Support Strap

Length (Inches):

15"

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy