Apply to be a TradeMaster!
Main product image of ClearVueKube - Ductless System Condensate Pump
Magnifying glass
Hover image to zoom

ClearVueKube - Ductless System Condensate Pump

SKU:
IQP-KUBE
Rating:
(2)
Q&A:
(0)
ClearVueKube - Ductless System Condensate Pump
Magnifying glass
Hover image to zoom
IQP-KUBE has been discontinued
Discontinued July 22, 2017
This product was discontinued by the manufacturer.

Description

The new ClearVueKübe condensate pump is the answer for ductless systems. Featuring a whisper quiet motor and small footprint, the Kübe is the ideal solution for handling condensate issues. ClearVueKübe is designed for mini-split systems and includes a host of innovative features, all packed into a super quiet, super small pump that fits almost anywhere.

ClearVueKübe is small (only 4" long x 2.5" wide x 6" high) and is designed to fit inside ductless system trunking or directly under the unit itself. Don’t let its small size fool you though. ClearVueKübe features a powerful motor that provides up to 15 feet of lift to pump condensate up and out of the way. And it can pump up to 66 gallons per hour (GPH) to handle even the toughest condensate problems. And ClearVueKübe is not like your typical ductless system pumps. Typical solenoid/piston pumps can be noisy and are prone to clogging and flooding. ClearVueKübe is an entirely different technology. It’s not just off or on like a regular pump. ClearVueKübe senses how much condensate water is in the tank and its rate of inflow and adjusts its speed and lift to match the conditions and keep the tank clear. And this variable speed motor means ClearVueKübe pumps only as fast as needed, reducing noise and making ClearVueKübe the quietest pump available.

With its Floatless Sensor technology, ClearVueKübe doesn’t have the usual problems associated with other pumps. No more stuck floats or misaligned contacts to cause problems and potential damage. ClearVueKübe uses Floatless Sensor technology to detect the water level in the tank and make the right decision about what to do next.

And ClearVueKübe includes several different installation options for the ductless system so it can fit easily in any installation

Specs

Product Type:

Condensate Pump

Type:

Ductless Systems

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

1 out of 2 reviews
1
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Draining OCD

This was a cool little pump at first and worked great fro ONE week, then it starting going nuts! It went on a draining cycle and just wouldn't stop. The tank was empty and it just kept going. There was no clog, no dirty water. I had to unplug it and reset it. Got one day without draining like crazy and then... sucking and sucking. After a few days and lots of trouble shooting, it's going back to the supplier and replacing it with something more powerful and reliable.
Pete
Ottawa, Canada
10 years ago
Was this review helpful to you?

I would not purchase this again

This is supposed to be a quiet, wonderful pump. I fell for it hook, line and sinker. They are louder than any other pump I have been around, and they run on and on and have to be constantly reset.
Eric
Idaho
10 years ago
Was this review helpful to you?