Apply to be a TradeMaster!
Main product image of Drain Kat Mini Kit for Nitrogen or CO2 and Accessory Fitting Kit
Magnifying glass
Hover image to zoom

Drain Kat Mini Kit for Nitrogen or CO2 and Accessory Fitting Kit

SKU:
MBK-6
Rating:
(0)
Q&A:
(0)
Drain Kat Mini Kit for Nitrogen or CO2 and Accessory Fitting Kit
Magnifying glass
Hover image to zoom
$450.79 each
In Stock
In Stock
Get 4 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The Drain Kat Mini Kit for Nitrogen or CO2 with Accessory Fitting Kit. This kit is an over the shoulder refillable, nitrogen or CO2 mini drain cleaning kit. Featuring a small cylinder that holds 9 cubic feet of nitrogen or 2-1/2 lbs of CO2. The cylinder includes an integral mounted regulator, 250 PSI adjustable regulator with internal bleed-down safety. Dual inlet and outlet gauges and On/Off valve. Get exactly the amount of pressure you need with a quick adjustment on the regulator. Furnished complete with an 87 in hose and Drain Gun® kit, the CW-15 whip hose, and the AP-DK Drain Kat Accessory Fitting Kit which contains the DF-75 Drain Dawg inflatable tip, the CB-03 3/4 in -1 in cone fitting, the FA-01 male to male CO2 to nitrogen adapter, the FA-03 CO2 trans-fill adapter, and the QN-S3 needle tip. Made in the USA.


Features

  • Refill at your truck or shop!
  • 250 PSI adjustable regulator with internal bleed-down safety
  • Weighs less than 7 lbs.
  • Dual inlet and outlet gauges
  • On/Off valve
  • 87" hose provides extra reach
  • Universal cone included
  • Adjustable shoulder strap included
  • Compact lightweight case
  • Uses Nitrogen or CO2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy