Apply to be a TradeMaster!
Main product image of Asurity Condensate Pump (230V, 49' Lift)
Magnifying glass
Hover image to zoom

Asurity Condensate Pump (230V, 49' Lift)

SKU:
PROCP-46-230
Rating:
(0)
Q&A:
(0)
Asurity Condensate Pump (230V, 49' Lift)
Magnifying glass
Hover image to zoom
$378.50 each
In Stock
In Stock
Get 4 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/4 HP
Product Highlight: Color
Red, Black
Product Highlight: Amperage
1 Amps

Description

–

The Asurity PROCP-46-230 Condensate Pump is a 230 volt pump with a 49 ft of lift specifically engineered for acidic, max temperature and high lift applications. Designed to remove water from condensing furnaces and boilers that produce high temperature condensate or for air conditioning evaporation coils when high lift is required. Good in applications where gravity drainage is impossible.


Features:

  • Suitable for acidic and non-acidic condensate up to 212° F
  • 49 ft maximum lift height
  • Large 1 gallon tank instantly reduces temperature of boiler and steam humidifier discharge
  • Quarter-turn removable check valve
  • Built-in safety overflow switch
  • Flow rate of up to 190 gallons per hour
  • 2 inlet holes

Specifications:

  • Color: Black,Red
  • Volts: 230
  • Application: HVAC/R, High Temperature
  • Hertz: 60
  • Horsepower: 1/4
  • UL Listed: No
  • Amps: 1
  • Discharge Line (In.): 3/8
  • Floatless Sensor: No
  • GPH (Gal./Hr.) @ 10 Ft. Lift: 190
  • High Level Switch: Yes
  • Input Type: NEMA 6-15 Plug
  • Max Condensate Temp. (Degrees): 212°F
  • Max Flow Rate (GPH): 204
  • Max Lift Height (Ft.): 49
  • No. of Inlets: 2
  • Self-Cleaning: No
  • Tank Capacity (Gal.): 1
  • Variable Speed and Lift: No
  • Ducted or Ductless: Ducted
  • Color: Black,Red
  • Volts: 230
  • Application: HVAC/R, High Temperature
  • Hertz: 60
  • Horsepower: 1/4
  • UL Listed: No
  • Amps: 1
  • Discharge Line (In.): 3/8
  • Floatless Sensor: No
  • GPH (Gal./Hr.) @ 10 Ft. Lift: 190
  • High Level Switch: Yes
  • Input Type: NEMA 6-15 Plug
  • Max Condensate Temp. (Degrees): 212°F
  • Max Flow Rate (GPH): 204
  • Max Lift Height (Ft.): 49
  • No. of Inlets: 2
  • Self-Cleaning: No
  • Tank Capacity (Gal.): 1
  • Variable Speed and Lift: No
  • Ducted or Ductless: Ducted

 

Specs

–
Max Flow (GPH):

204

Number of Inlets:

2

Voltage:

230V

Features:

49' of Lift

Hertz:

60

Color:

Red

Black

Amperage:

1

Horse Power:

1/4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy