Apply to be a TradeMaster!
Main product image of Asurity Pro High Temperature Boiler Condensate Pump (115V, 49' Lift)
Magnifying glass
Hover image to zoom

Asurity Pro High Temperature Boiler Condensate Pump (115V, 49' Lift)

SKU:
PROCP-46
Rating:
(0)
Q&A:
(0)
Asurity Pro High Temperature Boiler Condensate Pump (115V, 49' Lift)
Magnifying glass
Hover image to zoom
$438.15 each
In Stock
In Stock
Get 5 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
2.7 Amps
Product Highlight: Tank Volume
1 Gallon
Product Highlight: Max Temp (F)
212°F Max Temp

Description

–
The Asurity PROCP-46 Pro Pump is a 120 volt pump with a 49 foot lift for acidic, max temperature and high lift applications. It is designed to remove water from condensing furnace and boilers that produce high temperature condensate. Can also be used for air conditioning evaporation coils when high lift is required. Good for fresh water removal from refrigeration equipment, and dehumidifiers where gravity drainage is impossible. Asurity - Your Complete System for Condensate Management.

Features
  • 49 feet maximum lift height
  • Handles acidic and non-acidic condensate up to 212°F
  • Large 1-gallon tank instantly reduces temperature of boiler and steam humidifier discharge
  • Quarter-turn removable check valve
  • Built-in safety overflow switch
  • Flow rate of up to 190 gallons per hour

Specs

–
Features:

49' of Lift

Voltage:

115V

Amperage:

2.7

Hertz:

60

Max Flow (GPH):

114

Number of Inlets:

2

Tank Volume:

1 Gallon

Horse Power:

1/4

Max Temp (F):

212°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy