Apply to be a TradeMaster!
Main product image of 12" Mini Split Stand "Wide" (Aluminum)
Magnifying glass
Hover image to zoom

12" Mini Split Stand "Wide" (Aluminum)

SKU:
QSMS1201-AL
Rating:
(0)
Q&A:
(0)
12" Mini Split Stand "Wide" (Aluminum)
Magnifying glass
Hover image to zoom
$382.63 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Height (Inches)
12" Height

Description

–
Wide Aluminum 12" Mini Split Stand

The Quick-Sling® QSMS1201-AL is a 12 in. high, wide width mini-split stand that provides a safe, stable platform for mounting ductless condensers. It keeps the unit elevated above lawn mowers, weed trimmers, pets, snow and flooding. These stands come in three convenient depths (thin, wide and extra wide).

Product Features
  • 14 gauge square steel tubing
  • Fits all mini-split brands on the market
  • 6" x 6" w/ 3/8" slotted feet
  • Adjustable in height up to 1.25"
  • 50 durometer pads on each foot
  • Max capacity 400 lbs
  • 4 points of anti-vibration isolation washers
  • Adjustable footprint from 34" to 40" in 1" increments

Specs

–
Product Type:

Stand

Material:

Aluminum

Height (Inches):

12"

Capacity (lbs):

400 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy